RL460WH830PK - 11W 4" Led Rec Downlight 30K 587LM

Cooper Halo

  • $42.49 (Each)
  • $42.49 (Each)

  • $254.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL460WH830PK
Manufacturer
Cooper Halo
Manufacturer's Part Number
RL460WH830PK
Description
11W 4" Led Rec Downlight 30K 587LM
4" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 3000 K, White
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083669844 / 00080083669844
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.49 (Each)
Standard Packaging
$254.94 (Per 6)
Resources
Images
 
 
RL460WH830PK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1 PH
amperage rating
87.5m
Wattage
9.6W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Ballast Type
LED Driver
Dimensions and Weight
Height
52062
Length
6.5 in
Width
6.75 in
Descriptions
Product Type
Halo RL4 WH 80CRI 3000K PK
Description
11W 4" LED REC DOWNLIGHT 30K 587LM
Long Description
4" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 3000 K, White
Special Features
ENERGY STAR® certified
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
RL460WH830PK
sub brand
RL4 Series
GTIN
00080083669844
UPC
080083669844
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Type
RL4 LED
Packaging
Weight per each
0.55
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Energy Star Qualfied
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat