Add More Items
View All Quick Selects
Below you can add an image for 'Led Specialty Lamps & Modules' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
LED HID Lamp, 5000 K, 22000 lm Brightness (Lumens), 150 W, 120 to 277 V, Clear, 50000 h Average Life, EX39 Mogul Base, Non Dimmable, 8.3 in Height
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$234.69
Each
LED HID Lamp, 5000 K, 12000 lm Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 h Average Life, Ex39 Mogul Base, Non Dimmable, 7.7 in Height
$161.01
LED HID Lamp, 5000 K, 16000 lm Brightness (Lumens), 115 W, 120 to 277 V, Clear, 50000 h Average Life, EX39 Mogul Base, Non Dimmable, 8.3 in Height
$177.96
GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI
$69.60
GE Lighting, LED, 21 WTT, 120 to 277 V, Initial:3000 LM, ED17, 50000 HR Average Life, 5000 K
Check local availability
$52.07
GE LED Lamps, 50 WTT, 7500 LM, 5000 K, Non-Dimmable, EX39 Screw Base, 7.7 IN Length, 50000 HR Average Life
$92.64
Speciality LED Lamp, 80, 2700 K, 760 lm Brightness (Lumens), 9 W, 120 V, 15000 h Average Life, Medium Screw-In Base, Non Dimmable, 4.45 in Length, 60 W, 3 yr Warranty
$4.21
6 In Led Downlight Engine
$132.90
5"/6" Retrofit Baffle-Trim LED Module, 120V, 80CRI, 2700 K, White
$24.89
Key KT-LED27HID-EX39-840-D /G2-DP L
$47.59
Key KT-LED26T8-60P2S-865-D /G2 5 ft
$82.29
Key KT-LED31T8-72P2S-865-D /G2 6 ft
$98.29
Key KT-LED42T8-96P2S-865-D /G2 8 ft
$128.14
Key KT-LED52T8-120P2S-865-D /G2 10
$183.05
00019813749068|0019813|019813749068|01981374906|74906|H1D-110-H-EX39-850-BYP-SB|HID 110 H EX39 850 BYP SB|HID110HEX39850BYPSB|HID-110-H-EX39-850-BYP-SB|HID Shoe Box 110W 400EQ 5K 13,800lm 6PK|RAB H1D-110-H-EX39-850-BYP-SB|RAB HID 110 H EX39 850 BYP SB|RAB HID110HEX39850BYPSB|RAB HID-110-H-EX39-850-BYP-SB|RAB Lighting H1D-110-H-EX39-850-BYP-SB|RAB Lighting HID 110 H EX39 850 BYP SB|RAB Lighting HID110HEX39850BYPSB|RAB Lighting HID-110-H-EX39-850-BYP-SB|RABLighting H1D-110-H-EX39-850-BYP-SB|RABLighting HID
$224.54
HID Replacement, Designation: 100W Hi-Pro LED - HID Replacement - Mogul Base - 5000K 100-277V
$197.00
SATCO S9569 4.5W ETC/LED/27K/120V
$6.57
SATCO S9581 6.5ST19/CL/LED/E26/27K/
$9.18
LED LAMP, A-LINE TYPE; 4.45 INCH; UL APPROVAL; INDOOR APPLICATION; LED LAMP; E26 MEDIUM BASE TYPE; 15000 LIFE IN HOUR; A21 SHAPE DESIGNATION; 760 LUMEN INTENSITY; 2850; 80 COLOR RENDERING INDEX; ARBITRARY SHAPE DESCRIPTION; VOLTAGE RATING (V) 10
$16.79
GE LED Lamps, 150 WTT, 22000 LM, 4000 K, Non-Dimmable, EX39 Screw Base, 8.3 IN Length, 50000 HR Average Life
$194.91
20
Popularity
Default