LED42T896P2S865D - 8' 42W Led Signhero 65K 360 Deg BLST Bypass

Keystone

  • $110.00 (Each)
  • $110.00 (Each)

  • $990.00 (Per 9)
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
LED42T896P2S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED42T8-96P2S-865-D /G2
Description
8' 42W Led Signhero 65K 360 Deg BLST Bypass
8 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 42W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132341 / 0843654132341 / 00843654132341
Weight per unit
2.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.00 (Each)
Standard Packaging
$990.00 (Per 9)
Resources
Images
 
 
LED42T896P2S865D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED42T896P2S865D - Large Image
Attachments
 
 
LED42T896P2S865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
42
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
Description
8' 42W LED SIGNHERO 65K 360 DEG BLST BYPASS
Long Description
8 FT. LED SIGN TUBE, 6500K, DOUBLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 42W, 120-277V INPUT
Construction
N/A
Product Type
96", 42W, 5300 Lumens, 360' Beam Spread, Double Sided Lamp,
extra long description
Key KT-LED42T8-96P2S-865-D /G2 96",
Additional Information
beam angle
360 Deg
Input Voltage
120-277V
lumens
5300
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED42T8-96P2S-865-D /G2
Brand
Keystone
GTIN
00843654132341
UPC
843654132341
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
2.56
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED42T896P2S865D.
Jump To:

Similar Items

Similar items are close alternatives to LED42T896P2S865D, though they may not be 100% alike.

96" 36W Sign Hero 4K/5K/65K 360 Deg DBL/SNGL End
  • Our Part #: L36T896P2SF8CSKD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KT-LED36T8-96P2SF-8CSK-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($999.90) ·
L36T896P2SF8CSKD - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$99.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat