LED9LS3827 - 9W Led Bright Stik (3PK) 27K

Ge Current, A Daintree Company

  • $4.21 (Each)
  • $4.21 (Each)

  • $67.36 (Per 16)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)
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
LED9LS3827
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
LED9LS3/827
Description
9W Led Bright Stik (3PK) 27K
Speciality Led Lamp, 80, 2700 K, 760 LM Brightness (Lumens), 9 W, 120 V, 15000 H Average Life, Medium Screw-In Base, Non Dimmable, 4.45 In Length, 60 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
043168751841 / 00043168751841
Weight per unit
0.4275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Standard Packaging
$67.36 (Per 16)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
33
Resources
Images
 
 
LED9LS3827 - Small Image
 
LED9LS3827 - Large Image
 
LED9LS3827 - Large Image
Brochures
 
 
LED9LS3827 - Brochure
Other Links
 
 
LED9LS3827 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
9 W
Material, Color, and Finish
Base Type
Medium Screw-In
Color
White
Color Rendering Index
80
Dimensions and Weight
Overall Length
4.45
Descriptions
Description
9W LED BRIGHT STIK (3PK) 27K
Extra Long Description
GEL LED9LS3/827 75184 Bright Stik+
Long Description
Speciality LED Lamp, 80, 2700 K, 760 lm Brightness (Lumens), 9 W, 120 V, 15000 h Average Life, Medium Screw-In Base, Non Dimmable, 4.45 in Length, 60 W, 3 yr Warranty
Product Type
Speciality LED Lamp
Short Description
Speciality LED Lamp, 2700K, 760 lm, 9W
Additional Information
Average Life
15000
Base
Medium Screw
Brightness (Lumens)
760 lm
Equivalent Wattage
60 W
Lumens
800
Package Quantity
1 CT;16 PK
Standards Met
UL Approved;RoHS Compliant
Warranty
3 yr
Manufacturer Information
Brand
GE Current, a Daintree company
Manufacturers Part Number
LED9LS3/827
GTIN
00043168751841
UPC
043168751841
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.4275
Carton
1
Package
16
Uses, Certifications, and Standards
Application
General Purpose
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 33

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store
Tyler
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Nashville
12 View Store
Prosper
11 View Store
These alternate items can be purchased instead of LED9LS3827.
Jump To:

Similar Items

Similar items are close alternatives to LED9LS3827, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat