APR10367 - 2W-3P RCPT

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APR10367
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
APR10367
Description
2W-3P RCPT
Appleton ARC1023CD|Crouse APR10365|Crouse NPR10366|Crouse NPR10367|Hublwiring HBL3100CS2W|Killark VPR10367
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274056531 / 00782274056531
Weight per unit
4.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
APR10367 - Brochure
Images
 
 
APR10367 - Large Image
 
APR10367 - Large Image
 
APR10367 - Large Image
 
APR10367 - Small Image
 
APR10367 - Large Image
Attachments
 
 
APR10367 - Specification Sheet
Other Links
 
 
APR10367 - Other
 
APR10367 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600//250
Material
Copper-Free Aluminum
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Description
2W-3P RCPT
Product Type
100A 2W3P Arkte Connect .875 to 1.70
extra long description
CRS-H APR10367 100A 2W3P ARKTE CONN
Long Description
Appleton ARC1023CD|Crouse APR10365|Crouse NPR10366|Crouse NPR10367|HublWiring HBL3100CS2W|Killark VPR10367
Special Features
Heavy-Duty, Watertight, Grounding Style 2, Cable Range 0.875 To 1.70 In Diameter, NEMA 4 Enclosure
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Additional Information
dimensions
10.8800 IN X 3.1900 IN X 3.1900 IN
Cord Type
Eaton Crouse-Hinds
Contact Configuration
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
element
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Retail
Manufacturers Part Number
APR10367
GTIN
00782274056531
UPC
782274056531
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
CONNECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4.33
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
standard
UL 1682, UL 1686, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat