CPR26 - 2" Rigid Coupling Threadless

Eaton

  • $110.91 (Each)
  • $110.91 (Each)

  • $221.82 (Per 2)

  • $11,090.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPR26
Manufacturer
Eaton
Manufacturer's Part Number
CPR26
Description
2" Rigid Coupling Threadless
Threadless Coupling, 2 In Trade Size, CPR Model, Straight, 162 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122261 / 00784564122261
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.91 (Each)
Carton
$221.82 (Per 2)
Resources
Images
 
 
CPR26 - Small Image
 
CPR26 - Large Image
 
CPR26 - Large Image
Attachments
 
 
CPR26 - Specification Sheet
Tech Bulletins
 
 
CPR26 - Tech Bulletin
Features
Shape
Straight
Material
Malleable Iron
Descriptions
Product Type
Threadless Coupling
Coupling
Long Description
Threadless Coupling, 2 in Trade Size, CPR Model, Straight, 162 lb/100
Short Description
Threadless Coupling, 2 in, Malleable Iron
Special Features
Concrete Tight;Threadless
Description
2" RIGID COUPLING THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR26 2 RGD CMP CPL
Additional Information
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
2 PK
Made in USA
yes
dimensions
3.0600 IN X 3.3100 IN X 3.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR26
Model
CPR
GTIN
00784564122261
UPC
784564122261
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
2 in
Packaging
Weight
162 lb/100
Weight per each
1.85
Carton
2
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
You must have an account to view stock levels
These alternate items can be purchased instead of CPR26.
Jump To:

Similar Items

Similar items are close alternatives to CPR26, though they may not be 100% alike.

2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
  • Our Part #: 8620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8620
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($806.53)
8620 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$161.31

Each

QTY:
Each
Add
2" Rigid Compression Couplings Steel Usa
  • Our Part #: NT2765
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NT2765
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 3 ($213.54)
NT2765 - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$71.18

Each

QTY:
Each
Add
Coupling, Trade Size: 2 In, Outside Diameter: 3-1/4 In, Length: 4.06 In, Flexibi...
  • Our Part #: NTCC200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTCC-200
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,416.78)
NTCC200 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$141.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CPR26 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR200 AFC Cable Systems 00077680285430
NTCC-200 Appleton Electric 00781381638456
3105 Bridgeport Fittings 00781747031051
CPR26 Eaton Crouse-Hinds 00784564122261
RTC200 Garvin Industries 00785592409591
64020 Halex n/a
MNT-2765 Madison Electric 00784297546174
RTC-200 Orbit Industries 00835243031067
30-200 O-Z Gedney 00783126733259
985 Producto Electric Corp. 00785244198507
8620 Raco n/a
1828 Raco 00050169018286
NTCC-200 Sepco 00785994144182
8620 Thomas & Betts 00786210086200
HK406 Thomas & Betts 00785991415148
HK-406 Thomas & Betts Conduit n/a
256 Topaz 00751338121904
256M Topaz 00751338855335

* All prices subject to change.