8620 - 2" Rigid Threadless Coupling

T&B Ind Fitting

  • $206.72 (Each)
  • $206.72 (Each)

  • $1,033.58 (Per 5)

  • $20,671.51 (Per 100)

In-Stock: 54 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8620
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
8620
Description
2" Rigid Threadless Coupling
2 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210086200 / 5414363146728 / 00786210086200
Weight per unit
2.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$206.72 (Each)
Carton
$1,033.58 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
54
Resources
Images
 
 
8620 - Small Image
 
8620 - Large Image
360 Images
 
 
8620 - 360 Image
Attachments
 
 
8620 - Specification Sheet
Other Links
 
 
8620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2" RIGID THREADLESS COUPLING
Extra Long Description
ABB 8620 2 IN THREADLESS COUPLING
Long Description
2 Inch Coupling, Malleable Iron for Use with Threadless Rigid/IMC Conduit
Product Type
2 In Threadless Coupling
Special Features
Eliminate Conduit Threading
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
8620
GTIN
00786210086200
UPC
786210086200
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Couplings & Connectors
Trade Size
Trade Size
2 in
Packaging
Weight per each
2.125
Carton
5
Uses, Certifications, and Standards
Application
To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Roated
Standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 54

Location search:

* All prices subject to change.

Begin Live Chat