EYD6 - 2" Female/Male Drain Seal

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EYD6
Manufacturer
Eaton
Manufacturer's Part Number
EYD6
Description
2" Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274375601 / 00782274375601
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EYD6 - Small Image
 
EYD6 - Large Image
 
EYD6 - Large Image
 
EYD6 - Large Image
Attachments
 
 
EYD6 - Specification Sheet
Tech Bulletins
 
 
EYD6 - Tech Bulletin
Other Links
 
 
EYD6 - Other
 
EYD6 - Other
 
EYD6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Description
2" FEMALE/MALE DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Product Type
2 NPT Thru Female CST Iron Drain Seal
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 2"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD6 2 NPT THRU FEMALE CST IR
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD6
GTIN
00782274375601
UPC
782274375601
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
4.7
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD6.
Jump To:

Similar Items

Similar items are close alternatives to EYD6, though they may not be 100% alike.

Conduit Seal Body, 2 In Trade Size, Acrylic Painted, Male X Female Connection, 2...
  • Our Part #: EYD66
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD66
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($308.30) ·
EYD66 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$308.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYD6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD6 Appleton Electric 00781381620819
EYD6 Eaton Crouse-Hinds 00782274375601
EYD-6M Killark 00783936111681
EYD-200 O-Z Gedney 00783126141108
EYD61TB Thomas & Betts 00786210740546

* All prices subject to change.

Begin Live Chat