EYD66 - 2" Female/Male Drain Seal

Eaton

  • $330.76 (Each)
  • $330.76 (Each)
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
EYD66
Manufacturer
Eaton
Manufacturer's Part Number
EYD66
Description
2" Female/Male Drain Seal
Conduit Seal Body, 2 In Trade Size, Acrylic Painted, Male X Female Connection, 20 Cu.In Capacity, 2 Hubs, 2 In Hub Size, 3 In Width, 6-1/4 In Height, Vertical Mount, 5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274376509 / 00782274376509
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.76 (Each)
Resources
Images
 
 
EYD66 - Small Image
 
EYD66 - Large Image
 
EYD66 - Large Image
 
EYD66 - Large Image
 
EYD66 - Large Image
 
EYD66 - Large Image
Attachments
 
 
EYD66 - Specification Sheet
Tech Bulletins
 
 
EYD66 - Tech Bulletin
Other Links
 
 
EYD66 - Other
 
EYD66 - Other
 
EYD66 - Other
 
EYD66 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
2
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Width
3 in
Height
6-1/4 in
Descriptions
Description
2" FEMALE/MALE DRAIN SEAL
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 2 in Trade Size, Acrylic Painted, Male x Female Connection, 20 cu.in Capacity, 2 Hubs, 2 in Hub Size, 3 in Width, 6-1/4 in Height, Vertical Mount, 5 lb/EA
Short Description
Conduit Seal Body, 2 in, Acrylic Painted
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYD66 2 NPT THRU MALE/FEM CST
Additional Information
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYD11-101;NEC/CEC 116-1016;NEC/CEC EYD1-10;NEC/CEC 16-106;NEC/CEC EZD10-60;NEC/CEC 111-611
package quantity
1 ct
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Vertical Mount
for use with
Conduit System
Made in USA
yes
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EYD66
GTIN
00782274376509
UPC
782274376509
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Trade Size
Trade Size
2 in
Packaging
Weight
5 lb/EA
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Capacity
20 cu.in
Application
Hazardous Location
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD66.
Jump To:

Similar Items

Similar items are close alternatives to EYD66, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feralo...
  • Our Part #: EYD6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EYD6
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
EYD6 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Femal...
  • Our Part #: EYD66SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD66 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($430.73) ·
EYD66SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$430.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYD66 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD66 Appleton Electric 00781381620932
EYDM200 Appleton Electric 00781381230179
EYD66 Eaton Crouse-Hinds 00782274376509
EYD-6-TM Killark 00783936111780
EYDM-200 O-Z Gedney 00783126141405
EYD61TB Thomas & Betts 00786210740546
EYD61 Eaton Crouse-Hinds 00782274365114
EYD616 Eaton Crouse-Hinds 00782274365220
EYD66-SA Eaton Crouse-Hinds 00782274376516
EYD-6-T Killark 00783936110844
EYD6TM Killark n/a

* All prices subject to change.

Begin Live Chat