TP528 - 4SQ, 1G11-1/2RSD Tile CVR

Eaton

  • $5.20 (Each)
  • $5.20 (Each)

  • $129.91 (Per 25)

  • $519.64 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP528
Manufacturer
Eaton
Manufacturer's Part Number
TP528
Description
4SQ, 1G11-1/2RSD Tile CVR
Raised Box Cover, Steel, 50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105285 / 00786189105285
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.20 (Each)
Carton
$5.20 (Each)
Standard Packaging
$129.91 (Per 25)
Resources
Images
 
 
TP528 - Small Image
 
TP528 - Large Image
 
TP528 - Large Image
Attachments
 
 
TP528 - Specification Sheet
Tech Bulletins
 
 
TP528 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Description
4SQ,1G11-1/2RSD TILE CVR
Product Type
Raised Box Cover
Long Description
Raised Box Cover, Steel, 50 lb/EA
Short Description
4" Square Raised Box Cover, Steel, 1 Gang, 1-1/2" Raised
extra long description
THEP TP528 4SQ BX 1 1/2 RSD 1 DEV T
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Special Features
One Device, Weight 50 Lb per 100
Additional Information
for use with
Tile or Brick
Standards Met
UL MA
package quantity
25 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP528
GTIN
00786189105285
UPC
786189105285
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Tile wall square cover
Packaging
Weight
50 lb/EA
Weight per each
0.49
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat