XD8 - 3" Expand/Deflect Coupling

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XD8
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
XD8
Description
3" Expand/Deflect Coupling
Abbinstall XD8TB|Appleton DF300|Appleton Ozg DX300|Ozgedney DX300|Ozgedney DX-300|Thomasbett XD8TB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274122984 / 00782274122984
Weight per unit
13.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
XD8 - Small Image
 
XD8 - Large Image
Attachments
 
 
XD8 - Specification Sheet
Other Links
 
 
XD8 - Other
 
XD8 - Other
Brochures
 
 
XD8 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper/Iron/Neoprene/Plastic/Stainless Steel
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Dimensions and Weight
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Description
3" EXPAND/DEFLECT COUPLING
Product Type
3 XD Expansion/Deflection CPLG
Long Description
ABBInstall XD8TB|Appleton DF300|Appleton OZG DX300|OZGedney DX300|OZGedney DX-300|ThomasBett XD8TB
Special Features
Water Tight, Corrosion Resistant
Additional Information
Cord Type
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
outside diameter
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274122984
UPC
782274122984
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion/Deflection
Trade Size
Trade Size
3
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
13.25
Carton
1
Uses, Certifications, and Standards
standard
UL 514B
Application
Underground Conduit Feeder Runs, Bridges, Marinas, Docks, Piers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat