21141300 - 1-1/4IN Aluminum Cond Coupling

Phoenix

  • $26.61 (Each)
  • $26.61 (Each)

  • $2,661.21 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
21141300
Manufacturer
Phoenix
Manufacturer's Part Number
21141300
Description
1-1/4IN Aluminum Cond Coupling
Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 In, 1.869 In Outside Diameter, 1-41/64 In Length, Flexibility: Rigid, Aluminum, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172011342 / 00782172011342
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.61 (Each)
Carton
$26.61 (Each)
Resources
Images
 
 
21141300 - Small Image
 
21141300 - Large Image
MSDS Sheets
 
 
21141300 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Length
1.640625
Descriptions
Product Type
1-1/4 Cond CPLG Alum
Description
1-1/4IN ALUMINUM COND COUPLING
Long Description
Conduit Pipe 21141300 Phoenix Conduit Coupling, Trade Size: 1-1/4 IN, 1.869 IN Outside Diameter, 1-41/64 IN Length, Flexibility: Rigid, Aluminum, UL Listed, CSA Certified
Special Features
Made from 6063 alloy with a maximum Copper content of 0.1 PCT
Additional Information
outside diameter
1.869 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21141300
sub brand
Phoenix
GTIN
00782172011342
UPC
782172011342
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
1.25 in
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat