36H134 - 3/16'' X 1-3/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $0.63 (Each)
  • $0.63 (Each)

  • $62.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36H134
Manufacturer
LH Dottie
Manufacturer's Part Number
36H134
Description
3/16'' X 1-3/4'' Slotted HWH Concrete Screw Anchor
Hex Head Concrete Anchor System, 3/16 In. Diameter, 1-3/4 In. Length, Hi-Low Thread Type, 5/32 X 3-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 1/4 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002112884 / 00781002112884
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$62.50 (Per 100)
Resources
Images
 
 
36H134 - Small Image
 
36H134 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Ceramic Coated Blue
Dimensions and Weight
Length
1-3/4
Diameter
3/16
Size
3/16 x 1-3/4
Descriptions
Long Description
Hex Head Concrete Anchor System, 3/16 in. diameter, 1-3/4 in. length, Hi-Low thread type, 5/32 x 3-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 1/4 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
extra long description
DOTTIE 36H134 3/16 X 1-3/4" Hex Hea
Product Type
3/16 X 1-3/4" Hex Head Concrete Anchor System
Description
3/16'' X 1-3/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
Additional Information
Bit Size
1/4
Thread Size
3/16
Drill Size
5/32 x 3-1/2
included
Drill
Head Type
Hex
Thread Type
Hi-Low
Drive Type
Slotted
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
36H134
GTIN
00781002112884
UPC
781002112884
Taxonomies, Classifications, and Categories
Type
Hex Head Concrete Anchor System
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0.0125
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat