36H234 - 3/16" X 2-3/4" Slot Hex Washer Con Screw Anchor

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
36H234
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
36H234
Description
3/16" X 2-3/4" Slot Hex Washer Con Screw Anchor
Hex Head Concrete Anchor System, 3/16 In. Diameter, 2-3/4 In. Length, Hi-Low Thread Type, 5/32 X 4-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 1/4 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002114482 / 00781002114482
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
36H234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Ceramic Coated Blue
Dimensions and Weight
Length
2-3/4
Diameter
3/16
Size
3/16 x 2-3/4
Descriptions
Description
3/16" X 2-3/4" SLOT HEX WASHER CON SCREW ANCHOR
Long Description
Hex Head Concrete Anchor System, 3/16 in. diameter, 2-3/4 in. length, Hi-Low thread type, 5/32 x 4-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 1/4 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
Product Type
3/16 X 2-3/4" Hex Head Concrete Anchor System
extra long description
DOTTIE 36H234 3/16 X 2-3/4" Hex Hea
Additional Information
Bit Size
1/4
Thread Type
Hi-Low
Drill Size
5/32 x 4-1/2
included
Drill
Head Type
Hex
Drive Type
Slotted
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
36H234
GTIN
00781002114482
UPC
781002114482
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Packaging
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat