3AKTP - #12 Green Wing Conical Anchor Kit

LH Dottie

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3AKTP
Manufacturer
LH Dottie
Manufacturer's Part Number
3AKTP
Description
#12 Green Wing Conical Anchor Kit
Anchor Kit, Nylon Material, Phillips/Slotted Drive, 0.95 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296379 / 00781002296379
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3AKTP - Small Image
 
3AKTP - Large Image
 
3AKTP - Small Image
 
3AKTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#12 x 1-1/2 IN
Descriptions
Product Type
Anchor Kit
Long Description
Anchor Kit, Nylon Material, Phillips/Slotted Drive, 0.95 lb
Short Description
Anchor Kit, Nylon, #12
Description
#12 GREEN WING CONICAL ANCHOR KIT
extra long description
DOTTIE 3AKTP #12 Anchor Kit Phillip
Additional Information
Drive Type
Phillips/Slotted
includes
(100) #12 x 1-1/2 in Phillips/Slotted Head Screw;(100) #123 Yellow Wing Anchor
package quantity
6 PK
Number of Pieces
101
Drill Size
5/16
Manufacturer Information
Manufacturers Part Number
3AKTP
Brand
LH DOTTIE
GTIN
00781002296379
UPC
781002296379
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight
0.95 lb
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat