714 - 1/4'' X 1'' Nylon Button Head Drive Anchor Kit

LH Dottie

  • $22.23 (Each)
  • $22.23 (Each)
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
714
Manufacturer
LH Dottie
Manufacturer's Part Number
714
Description
1/4'' X 1'' Nylon Button Head Drive Anchor Kit
Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002185406 / 00781002185406
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.23 (Each)
Resources
Images
 
 
714 - Small Image
 
714 - Large Image
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
Nylon
Dimensions and Weight
Size
1/4 x 1
Descriptions
Description
1/4'' X 1'' NYLON BUTTON HEAD DRIVE ANCHOR KIT
extra long description
DOTTIE 714 1/4" X 1" Anchor Kit Nyl
Product Type
1/4" X 1" Anchor Kit Nylon Button Head With Steel Pins
Long Description
Button Head Anchor Kit, 1/4 x 1 in. Size, 100 pieces, Nylon material, includes (1) Carbide Masonry Drill and (100) Button Head Anchors with Pin
Special Features
Features: Display Pack
Additional Information
Number of Pieces
100
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002185406
UPC
781002185406
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Button Head Anchor Kit
Packaging
Weight per each
0.95