DAS38 - 3/8''-16 SS Drop-In Anchor

LH Dottie

  • $15.11 (Each)
  • $15.11 (Each)

  • $755.48 (Per 50)

  • $1,510.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DAS38
Manufacturer
LH Dottie
Manufacturer's Part Number
DAS38
Description
3/8''-16 SS Drop-In Anchor
Drop In Anchor, 1-9/16 In. Length, 1-9/16 In. Minimum Embedment Depth, 3/8-16 In. Thread Size, 16 Thread Per Inch, 1/2 In. Drill Size, Stainless Steel Material, Zinc Plated Finish
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002702627 / 00781002702627
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.11 (Each)
Carton
$755.48 (Per 50)
Resources
Images
 
 
DAS38 - Small Image
 
DAS38 - Large Image
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-9/16
Diameter
3/8
Size
3/8-16 x 1-9/16
Descriptions
Description
3/8''-16 SS DROP-IN ANCHOR
extra long description
DOTTIE DAS38 3/8-16 Drop in Anchors
Product Type
3/8-16 Drop In Anchors ( Stainless Steel )
Long Description
Drop in Anchor, 1-9/16 in. length, 1-9/16 in. minimum embedment depth, 3/8-16 in. thread size, 16 thread per inch, 1/2 in. drill size, Stainless Steel material, Zinc Plated Finish
Special Features
Features: Any Head Style Screw can be Used
Additional Information
Drill Size
1/2
Thread Size
3/8-16
Thread Type
UNC
Manufacturer Information
Manufacturers Part Number
DAS38
Brand
LH DOTTIE
GTIN
00781002702627
UPC
781002702627
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Drop in Anchor
Packaging
Weight per each
0.063
Carton
50
Uses, Certifications, and Standards
Application
Bricks
You must have an account to view stock levels

* All prices subject to change.