IT1000 - Concrete Screw Anchor Installation Kit

LH Dottie

  • $143.08 (Each)
  • $143.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IT1000
Manufacturer
LH Dottie
Manufacturer's Part Number
IT1000
Description
Concrete Screw Anchor Installation Kit
Installation Tool, Steel Material
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
781002144953 / 00781002144953
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.08 (Each)
Resources
Images
 
 
IT1000 - Small Image
 
IT1000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
CONCRETE SCREW ANCHOR INSTALLATION KIT
extra long description
DOTTIE IT1000 Installation Tool - P
Product Type
Installation Tool - Phillips and Hex Head
Special Features
Features: Phillips Socket Driver with One #2 & One #3 Phillips Bit, 1/4 IN Hex Socket Driver, 5/16 IN Hex Socket Driver & Allen Wrench
Long Description
Installation Tool, Steel material
Manufacturer Information
Manufacturers Part Number
IT1000
Brand
LH DOTTIE
GTIN
00781002144953
UPC
781002144953
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Installation Tool
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat