MA5 - 1/4''-20 Machine Screw Anchor

LH Dottie

  • $0.83 (Each)
  • $0.83 (Each)

  • $83.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MA5
Manufacturer
LH Dottie
Manufacturer's Part Number
MA5
Description
1/4''-20 Machine Screw Anchor
Machine Screw Anchor, Lead Material, 1/4 In Length, Round Head, 1/2 In Drill Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002299257 / 00781002299257
Weight per unit
0.0375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$83.11 (Per 100)
Resources
Images
 
 
MA5 - Large Image
 
MA5 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lead
Dimensions and Weight
Length
1/4 in
Diameter
1/4
Size
1/4
Descriptions
Product Type
Machine Screw Anchor
Long Description
Machine Screw Anchor, Lead Material, 1/4 in Length, Round Head, 1/2 in Drill Size, 0.05 lb
Features
Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Short Description
Machine Screw Anchor, Lead, 1/4 in
Description
1/4''-20 MACHINE SCREW ANCHOR
extra long description
DOTTIE MA5 1/4" Machine Screw Ancho
Special Features
Features: Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Additional Information
Head Type
Round
for use with
Brick;Concrete
Drill Size
1/2 in
package quantity
100 PK;600 CT
Screw Size
1/4-20
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MA5
GTIN
00781002299257
UPC
781002299257
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Machine Screw Anchor
Packaging
Weight
0.05 lb
Weight per each
0.0375
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat