PLX250B - 1/4'' Uv Black CO-Axial Strap

LH Dottie

  • $0.07 (Each)
  • $0.07 (Each)

  • $29.16 (Per 400)

  • $72.91 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLX250B
Manufacturer
LH Dottie
Manufacturer's Part Number
PLX250B
Description
1/4'' Uv Black CO-Axial Strap
Staple, CO-Axial and NMC Cable Type, 1/4 In. Staple Size, Steel Material, Uv Black, Wooden Stud Mounting, Plastic Insulation
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781002105398 / 00781002105398
Weight per unit
0.0024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$29.16 (Per 400)
Resources
Images
 
 
PLX250B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
insulation
Plastic
Material, Color, and Finish
Color
UV BLACK
Descriptions
Description
1/4'' UV BLACK CO-AXIAL STRAP
extra long description
DOTTIE PLX250B 1/4" Co-Axial Straps
Product Type
1/4" CO-Axial Straps Black ( Uv ) RG-6 and RG-59u
Long Description
Staple, Co-Axial and NMC cable type, 1/4 in. staple size, Steel material, UV Black, Wooden Stud mounting, Plastic insulation
Special Features
Features: 12 Gauge Steel, Rust Inhibitor, Finger Friendly
Additional Information
Cable Type
Co-Axial, NMC
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
PLX250B
GTIN
00781002105398
UPC
781002105398
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stable
Packaging
Weight per each
0.0024
Carton
400
Uses, Certifications, and Standards
Application
Used for Coaxial Cable, Bell Wire, Thermostat Wire, Telephone Wire and Romex(R)
Mounting
Wooden Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat