Add More Items
View All Quick Selects
Below you can add an image for 'Fastening Hardware - Nails, Staples, Rivets' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Staple, 9/16 in Size, Graphite Metallic Steel, 0.6 in Length, 1 lb
Ready to ship from Houston RDC: In Stock
Total Availability: In Stock
Houston RDC Availability: Out Of Stock
Book Price
$16.27
Per 1,000
Staple, 1/2 in Size, Graphite Metallic Steel, 0.5 in Length, 1 lb
$19.62
$21.38
Staple, 1/2 in Size, Plastic, White, 0.75 in Length, 0.02 lb
Check local availability
$67.49
Staple, 9/16 In Size, Graphite Metallic Steel, 1-1/4 In Length, 10 LB
Available now at Huntsville: In Stock
Huntsville Availability: In Stock
$23.97
Staple, 1/2 in Size, Graphite Metallic Steel, 1 in Length, 10 lb
$18.72
Staple, 3/16 x 1-3/8 in Size, Carbon Steel, Graphite Metallic, 1-3/8 in Length, 10 lb
$3.98
Per 100
Staple, 1/2 in Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 in Length, 1 lb
$30.85
ILS MSI-550 Insulated Staple 1/2in
$36.28
Staple, 1-1/16 x 1-7/16 in Size, Carbon Steel, Graphite Metallic, 1-7/16 in Length, 10 lb
$69.96
Staple, 1-5/8 in Size, Carbon Steel, Graphite Metallic, 2-1/8 in Length, 10 lb
$143.32
Service Entrance Strap, #2 Size, Plastic, Zinc Plated, 0.02 lb
$38.68
Cable Staple, 1/2 in Size, Steel, 0.0062 lb
$14.54
Multi-Cable Staple, Polypropylene Material, Zinc Plated, 4 lb
$0.69
Each
Cable Staple, 9/16 x 1-1/4 in Size, Low Carbon Steel, 1-1/4 in Length, 0.007 lb
$37.07
Cable Staple, 1 in Length, Carbon Steel Material, 10000 CA;500 PK Package Quantity, #12;#14 Size
$28.75
Cable Staple, 1/2 x 1 in Size, Low Carbon Steel, 1 in Length, 0.004 lb
$25.31
Plastic Insulated Staple, 1/2 in Size, Zinc Plated, 1/2 in Length, 0.0049 lb
$8.07
IDEAL, Cable Staple, Staple Size: 9/16 X 1-1/4 IN, Cable Type: ROMEX , Non-Metallic And Underground Feeder Cable, Material: Carbon Steel
$33.54
Stable, 1/2 x 1 in Size, Steel, Plain, 12, 1 in Length, 0.01 lb
$30.06
20
Popularity
Default