GSE310 - SVC Ent Staple 13/16" 100/Box

Gardner Bender

  • $3.98 (Per 100)
  • $0.04 (Each)

  • $3.98 (Per 100)

  • $39.80 (Per 1,000)

In-Stock: 191,400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GSE310
Manufacturer
Gardner Bender
Manufacturer's Part Number
GSE-310
Description
SVC Ent Staple 13/16" 100/Box
Staple, 3/16 X 1-3/8 In Size, Carbon Steel, Graphite Metallic, 1-3/8 In Length, 10 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076003098 / 00032076003098
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.04 (Each)
Carton
$3.98 (Per 100)
Standard Packaging
$39.80 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
191,400
Resources
Images
 
 
GSE310 - Small Image
 
GSE310 - Large Image
 
GSE310 - Large Image
Attachments
 
 
GSE310 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbon Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
1-3/8 in
Size
3/16 x 1-3/8 in
Descriptions
Description
SVC ENT STAPLE 13/16" 100/BOX
Features
The Gardner Bender 3/16 in. x 1-3/8 in. Gray Steel Staples for Service Entrance Cables (100-Pack) fasten a variety of cable sizes. These straight-driving staples won't split or splinter wood.
Long Description
Staple, 3/16 x 1-3/8 in Size, Carbon Steel, Graphite Metallic, 1-3/8 in Length, 10 lb
Product Type
Staple
Short Description
Staple, 3/16 x 1-3/8 in, Carbon Steel
Additional Information
Made In USA
yes
Package Quantity
100 PK
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
GSE-310
GTIN
00032076003098
UPC
032076003098
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight
10 lb
Weight per each
0.012
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 191,400

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat