MSI950B - Insulated Staple 1/2" 4000/Bucket

Gardner Bender

  • $0.03 (Each)
  • $0.03 (Each)

  • $30.85 (Per 1,000)

  • $123.40 (Per 4,000)

In-Stock: 360,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MSI950B
Manufacturer
Gardner Bender
Manufacturer's Part Number
MSI-950B
Description
Insulated Staple 1/2" 4000/Bucket
Staple, 1/2 In Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 In Length, 1 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076013349 / 00032076013349
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$123.40 (Per 4,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
360,000
Resources
Images
 
 
MSI950B - Small Image
 
MSI950B - Large Image
 
MSI950B - Large Image
Attachments
 
 
MSI950B - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal;Polyethylene (Insulator)
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Length
0.6 in
Size
1/2 in
Descriptions
Description
INSULATED STAPLE 1/2" 4000/BUCKET
Features
The Gardner Bender insulated metal staple secures and protects non-metallic (NM), BX, MC, AC and UF cable.
Long Description
Staple, 1/2 in Size, Metal;Polyethylene (Insulator) Material, Graphite Metallic, 0.6 in Length, 1 lb
Product Type
Staple
Short Description
Staple, 1/2 in, Metal;Polyethylene (insulator), 4000 BC
Additional Information
Made In USA
yes
Package Quantity
4000 BC
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MSI-950B
GTIN
00032076013349
UPC
032076013349
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
.005lb
Weight per each
0.005
Carton
4000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat