RX503P - 1/2'' X 1'' Non-Metallic Cable Staple 10, 000/Pail

LH Dottie

  • $0.03 (Each)
  • $0.03 (Each)

  • $30.06 (Per 1,000)

  • $300.60 (Per 10,000)

In-Stock: 20,000 available at other locations ( find a store with stock)
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
RX503P
Manufacturer
LH Dottie
Manufacturer's Part Number
RX503P
Description
1/2'' X 1'' Non-Metallic Cable Staple 10, 000/Pail
Stable, 1/2 X 1 In Size, Steel, Plain, 12, 1 In Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781002307259 / 00781002307259
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.03 (Each)
Carton
$300.60 (Per 10,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20,000
Resources
Images
 
 
RX503P - Small Image
 
RX503P - Large Image
 
RX503P - Large Image
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
Steel
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Length
1 in
Size
1/2 x 1 in
Thickness
12
Descriptions
Description
1/2'' X 1'' NON-METALLIC CABLE STAPLE 10,000/PAIL
Extra Long Description
DOTTIE RX503P 1/2" X 1" Staples 2 C
Features
12 Gauge Steel, Rust Inhibitor, Finger Friendly
Long Description
Stable, 1/2 x 1 in Size, Steel, Plain, 12, 1 in Length, 0.01 lb
Product Type
Stable
Short Description
Stable, 1/2 x 1 in, Steel
Special Features
Features: 12 Gauge Steel, Rust Inhibitor, Finger Friendly
Additional Information
Cable Size
14 to 2, 12 to 2
Cable Type
Romex Cable, NMC
Gauge
12
Package Quantity
10000 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RX503P
GTIN
00781002307259
UPC
781002307259
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stable
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
10000
Uses, Certifications, and Standards
Application
Used to Attach Non Metallic Cable or BX (Armored) Cable, RX Series is used for Romex(R)
Mounting
Wooden Stud
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
20,000 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat