RX503P - 1/2'' X 1'' Non-Metallic Cable Staple 10, 000/Pail

LH Dottie

  • $0.02 (Each)
  • $0.02 (Each)

  • $23.96 (Per 1,000)

  • $239.60 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX503P
Manufacturer
LH Dottie
Manufacturer's Part Number
RX503P
Description
1/2'' X 1'' Non-Metallic Cable Staple 10, 000/Pail
Stable, 1/2 X 1 In Size, Steel, Plain, 12, 1 In Length, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781002307259 / 00781002307259
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$239.60 (Per 10,000)
Resources
Images
 
 
RX503P - Large Image
 
RX503P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Plain
Dimensions and Weight
Size
1/2 x 1 in
Length
1 in
Thickness
12
Descriptions
Description
1/2'' X 1'' NON-METALLIC CABLE STAPLE 10,000/PAIL
Product Type
Stable
Staple
Long Description
Stable, 1/2 x 1 in Size, Steel, Plain, 12, 1 in Length, 0.01 lb
Features
12 Gauge Steel, Rust Inhibitor, Finger Friendly
Short Description
Stable, 1/2 x 1 in, Steel
extra long description
DOTTIE RX503P 1/2" X 1" Staples 2 C
Special Features
Features: 12 Gauge Steel, Rust Inhibitor, Finger Friendly
Additional Information
gauge
12
package quantity
10000 CT
Cable Size
14 to 2, 12 to 2
Cable Type
Romex Cable, NMC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RX503P
GTIN
00781002307259
UPC
781002307259
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stable
Packaging
Weight
0.01 lb
Weight per each
0.006
Carton
10000
Uses, Certifications, and Standards
Application
Used to Attach Non Metallic Cable or BX (Armored) Cable, RX Series is used for Romex(R)
Mounting
Wooden Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat