TG10KTP - #10 Blue Triple-Grip Anchor Kit

LH Dottie

  • $22.07 (Each)
  • $22.07 (Each)
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
TG10KTP
Manufacturer
LH Dottie
Manufacturer's Part Number
TG10KTP
Description
#10 Blue Triple-Grip Anchor Kit
Anchor Kit, #10 X 1-1/2 In Size, 201 Pieces, Nylon Material, 5/16 In. Drill Size, Includes (50) #10 Blue Triple Grip Anchor and (50) #10 X 1-1/2 In Phillips/Slotted Head Sheet Metal Screw and (1) Carbide Masonry Drill
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002816591 / 00781002816591
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.07 (Each)
Resources
Images
 
 
TG10KTP - Small Image
 
TG10KTP - Large Image
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
Nylon
Dimensions and Weight
Size
#10 x 1-1/2 IN
Descriptions
Description
#10 BLUE TRIPLE-GRIP ANCHOR KIT
extra long description
DOTTIE TG10KTP #10 Anchor Kit Phill
Product Type
#10 Anchor Kit Phillips/Slotted #10 Blue Triple Grip A
Long Description
Anchor Kit, #10 x 1-1/2 IN Size, 201 pieces, Nylon material, 5/16 in. drill size, includes (50) #10 Blue Triple Grip Anchor and (50) #10 x 1-1/2 IN Phillips/Slotted Head Sheet Metal Screw and (1) Carbide Masonry Drill
Additional Information
Number of Pieces
201
Drill Size
5/16
Manufacturer Information
Manufacturers Part Number
TG10KTP
Brand
LH DOTTIE
GTIN
00781002816591
UPC
781002816591
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.014