W14314 - 1/4'' X 3-1/4'' Wedge Anchor

LH Dottie

  • $2.31 (Each)
  • $2.31 (Each)

  • $231.15 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W14314
Manufacturer
LH Dottie
Manufacturer's Part Number
W14314
Description
1/4'' X 3-1/4'' Wedge Anchor
Wedge Anchor, Steel, 3-1/4 In Length, Zinc Plated, Hex Head, 2-1/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593041 / 00781002593041
Weight per unit
0.047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.31 (Each)
Carton
$231.15 (Per 100)
Resources
Images
 
 
W14314 - Small Image
 
W14314 - Large Image
 
W14314 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3-1/4
Diameter
1/4
Size
1/4 x 3-1/4
Descriptions
Description
1/4'' X 3-1/4'' WEDGE ANCHOR
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 3-1/4 in Length, Zinc Plated, Hex Head, 2-1/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.05 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 3-1/4 in, Zinc Plated
extra long description
DOTTIE W14314 1/4 X 3-1/4" Wedge An
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Thread Length
2-1/4 in
Drill Size
1/4 in
Drive Type
Hex
package quantity
100 PK;600 CT
Thread Size
1/4-20
Thread Type
Full
Bolt Size
1/2 x 4
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W14314
GTIN
00781002593041
UPC
781002593041
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.05 lb
Weight per each
0.047
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat