W38214 - 3/8'' X 2-1/4'' Wedge Anchor

LH Dottie

  • $2.37 (Each)
  • $2.37 (Each)

  • $118.72 (Per 50)

  • $237.44 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W38214
Manufacturer
LH Dottie
Manufacturer's Part Number
W38214
Description
3/8'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593065 / 00781002593065
Weight per unit
0.083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.37 (Each)
Carton
$118.72 (Per 50)
Resources
Images
 
 
W38214 - Small Image
 
W38214 - Large Image
 
W38214 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/4
Diameter
3/8
Size
3/8 x 2-1/4
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.09 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 3/8 x 2-1/4 in, Zinc Plated
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
extra long description
DOTTIE W38214 3/8 X 2-1/4" Wedge An
Description
3/8'' X 2-1/4'' WEDGE ANCHOR
Additional Information
Thread Length
1-1/8 in
Drive Type
Hex
Head Type
Hex
package quantity
50 PK;300 CT
Bolt Size
1/2 x 5-1/2
Drill Size
3/8
Thread Size
3/8-16
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W38214
GTIN
00781002593065
UPC
781002593065
Taxonomies, Classifications, and Categories
Type
Full Thread Wedge Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.09 lb
Weight per each
0.083
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat