WDK8T - #8 Zinc Alloy Walldriller Anchor Kit

LH Dottie

  • $41.97 (Each)
  • $41.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDK8T
Manufacturer
LH Dottie
Manufacturer's Part Number
WDK8T
Description
#8 Zinc Alloy Walldriller Anchor Kit
Wall Driller Anchor Kit, Zinc Material, 1-1/4 In Length, Phillips/Slotted Head, #8 Awg Diameter, Phillips/Slotted Drive, 1.33 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002298625 / 00781002298625
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.97 (Each)
Resources
Images
 
 
WDK8T - Small Image
 
WDK8T - Large Image
 
WDK8T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Length
1-1/4 in
Diameter
#8
Size
#8 x 1-1/4 IN
Descriptions
Product Type
Wall Driller Anchor Kit
Long Description
Wall Driller Anchor Kit, Zinc Material, 1-1/4 in Length, Phillips/Slotted Head, #8 Diameter, Phillips/Slotted Drive, 1.33 lb
Features
Easy to Spot, Reusable, Deep Threads
Short Description
#8 Wall Driller Anchor Kit, Zinc, 1-1/4 in, 100 Pieces
extra long description
DOTTIE WDK8T #8 Anchor Kit Wall Dri
Description
#8 ZINC ALLOY WALLDRILLER ANCHOR KIT
Special Features
Features: Easy to Spot, Reusable, Deep Threads
Additional Information
Head Type
Phillips/Slotted
includes
(50) Phillips/Square/Wafer Sheet Metal Screws; (50) Zinc Anchors; (1) #2 Insert Bit
Number of Pieces
100
Drive Type
Phillips/Slotted
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDK8T
GTIN
00781002298625
UPC
781002298625
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Kit
Packaging
Weight
1.27 lb
Weight per each
0.025
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat