WDK8W - #8 Zinc Alloy Walldriller Anchor Kit

LH Dottie

  • $35.15 (Each)
  • $35.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WDK8W
Manufacturer
LH Dottie
Manufacturer's Part Number
WDK8W
Description
#8 Zinc Alloy Walldriller Anchor Kit
Wall Board Kit, #8 X 1-1/4 In Size, 50 Pieces, Zinc Material, Phillips Drive Type, Includes (50) Wafer Head Phillips Screws, Two Compartment Display Pack
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002815181 / 00781002815181
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.15 (Each)
Resources
Images
 
 
WDK8W - Small Image
 
WDK8W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Dimensions and Weight
Size
#8 x 1-1/4 IN
Descriptions
extra long description
DOTTIE WDK8W #8 Anchor Kit Wall Dri
Description
#8 ZINC ALLOY WALLDRILLER ANCHOR KIT
Product Type
#8 Anchor Kit Wall Driller ( Zinc ) Includes Phillips
Long Description
Wall Board Kit, #8 x 1-1/4 IN Size, 50 pieces, Zinc material, Phillips drive type, includes (50) Wafer Head Phillips Screws, Two Compartment Display Pack
Special Features
Features: Easy to Spot, Reusable, Deep Threads
Additional Information
Number of Pieces
50
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
WDK8W
Brand
LH DOTTIE
GTIN
00781002815181
UPC
781002815181
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Wall Board Kit
Packaging
Weight per each
0.026
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat