WS14214 - 1/4'' X 2-1/4'' SS Wedge Anchor

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS14214
Manufacturer
LH Dottie
Manufacturer's Part Number
WS14214
Description
1/4'' X 2-1/4'' SS Wedge Anchor
Full Thread Wedge Anchor, 1/4 X 2-1/4 In. Size, 1/4 In. Diameter, 2-1/4 In. Length, 1/4-20 In. Thread Size, 1-1/4 In. Thread Length, 20 Thread Per Inch, 1/4 In. Drill Size, Stainless Steel Material, 1/2 X 3-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002703129 / 00781002703129
Weight per unit
11.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS14214 - Small Image
 
WS14214 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Dimensions and Weight
Diameter
1/4
Size
1/4 x 2-1/4
Length
2-1/4
Descriptions
Product Type
1/4 X 2-1/4" Wedge Anchors Full Thread Stainless
extra long description
DOTTIE WS14214 1/4 X 2-1/4" Wedge A
Description
1/4'' X 2-1/4'' SS WEDGE ANCHOR
Long Description
Full Thread Wedge Anchor, 1/4 x 2-1/4 in. Size, 1/4 in. diameter, 2-1/4 in. length, 1/4-20 in. thread size, 1-1/4 in. thread length, 20 thread per inch, 1/4 in. drill size, Stainless Steel material, 1/2 x 3-3/4 in. bolt size
Special Features
Features: Corrosion Resistant, Stainless can be Mildly Magnetic
Additional Information
Bolt Size
1/2 x 3-3/4
Thread Length
1-1/4
Drill Size
1/4
Thread Size
1/4-20
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS14214
GTIN
00781002703129
UPC
781002703129
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Full Thread Wedge Anchor
Packaging
Weight per each
11.35
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat