ZAS75 - 1/4'' X 3/4'' Zamac Alloy Anchor

LH Dottie

  • $0.54 (Each)
  • $0.54 (Each)

  • $54.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZAS75
Manufacturer
LH Dottie
Manufacturer's Part Number
ZAS75
Description
1/4'' X 3/4'' Zamac Alloy Anchor
Dottie L H Company ZAS75 PC 4495 Anchor With Screw, 1/4 In Diameter, 3/4 In Length, Drill Size: 1/4 In, Head Type: Phillips, Zamac Alloy, Carbon Steel Screw, For Concrete, Block, Brick and Stone
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593607 / 00781002593607
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.54 (Each)
Carton
$54.12 (Per 100)
Resources
Images
 
 
ZAS75 - Small Image
 
ZAS75 - Large Image
Attachments
 
 
ZAS75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Alloy
Dimensions and Weight
Diameter
1/4
Size
1/4 x 3/4
Length
3/4
Descriptions
extra long description
DOTTIE ZAS75 1/4 X 3/4 Zamac Metal
Description
1/4'' X 3/4'' ZAMAC ALLOY ANCHOR
Product Type
1/4 X 3/4 Zamac Metal Anchors W/ Removable Steel Pins
Long Description
Dottie L H Company ZAS75 PC 4495 Anchor With Screw, 1/4 IN Diameter, 3/4 IN Length, Drill Size: 1/4 IN, Head Type: Phillips, Zamac Alloy, Carbon Steel Screw, For Concrete, Block, Brick And Stone
Additional Information
Drill Size
1/4
Head Type
Phillips
includes
Removable Steel Pin
Manufacturer Information
Manufacturers Part Number
ZAS75
Brand
LH DOTTIE
GTIN
00781002593607
UPC
781002593607
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Metal Anchor
Packaging
Weight per each
0.017
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Brick or Block
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat