LED7WBR20840DIMG - 7W Led R20 40K 550LM

Eiko

  • $4.20 (Each)
  • $4.20 (Each)

Availability: Currently Out Of Stock
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
LED7WBR20840DIMG
Manufacturer
Eiko
Manufacturer's Part Number
LED7WBR20/840-DIM-G9
Description
7W Led R20 40K 550LM
Features: Led BR20 Reflector Flood 7W-550LM Dimmable 4000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107657 / 00031293107657
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Resources
Images
 
 
LED7WBR20840DIMG - Small Image
 
LED7WBR20840DIMG - Large Image
Brochures
 
 
LED7WBR20840DIMG - Brochure
Other Links
 
 
LED7WBR20840DIMG - Other
 
LED7WBR20840DIMG - Other
Attachments
 
 
LED7WBR20840DIMG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
7
Shape
BR20
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.5 DIA X 3.82
Descriptions
Product Type
Led BR20 Reflector Flood 7W-550LM Dimmab
extra long description
EIKO LED7WBR20/840-DIM-G9 LED BR20
Description
7W LED R20 40K 550LM
Long Description
Features: LED BR20 REFLECTOR FLOOD 7W-550LM DIMMABLE 4000K 80+CRI 120VAC E26
Additional Information
beam angle
120°
average life
25,000
lumens
550
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED7WBR20/840-DIM-G9
GTIN
00031293107657
UPC
031293107657
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7WBR20840DIMG.
Jump To:

Similar Items

Similar items are close alternatives to LED7WBR20840DIMG, though they may not be 100% alike.

Elite Led BR Series R20, 9W, 50W Equivalent, 4100K, 725LU, E26 Base, Dimmable, 2...
  • Our Part #: LED10R20D41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED10R20D41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 12 ($167.28) ·
LED10R20D41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$13.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat