LED10R20D41K - 10W Led R20 Dim 41K

TCP

  • $13.94 (Each)
  • $13.94 (Each)

  • $167.28 (Per 12)

Availability: Currently Out Of Stock
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
LED10R20D41K
Manufacturer
TCP
Manufacturer's Part Number
LED10R20D41K
Description
10W Led R20 Dim 41K
Elite Led BR Series R20, 9W, 50W Equivalent, 4100K, 725LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247708 / 00762148247708
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.94 (Each)
Carton
$167.28 (Per 12)
Standard Packaging
$13.94 (Each)
Resources
Images
 
 
LED10R20D41K - Small Image
 
LED10R20D41K - Large Image
 
LED10R20D41K - Large Image
Other Links
 
 
LED10R20D41K - Other
 
LED10R20D41K - Other
 
LED10R20D41K - Other
Attachments
 
 
LED10R20D41K - Specification Sheet
Brochures
 
 
LED10R20D41K - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.104
Wattage
10 W
Voltage Rating
120 V ac
Shape
R20
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
80
Finish
white
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Length
3.5 in
Diameter
2.50 in
Descriptions
Long Description
LED Lamp, R20 Shape, 110 ° Beam Angle, 80, 4100 K, 725 lm Brightness (Lumens), 10 W, 120 V ac, White, 25000 h Average Life, E26 Base, Dimmable, 2.50 in Diameter, 3.5 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty, 0.35 lb
Special Features
Suitable for Damp Locations
Description
10W LED R20 DIM 41K
Product Type
Led Lamp
Short Description
LED Lamp, R20, 80 CRI, 4100K, 10W, 120VAC
Additional Information
Up to 80% Less Energy than Incandescent Alternatives;Very Low Heat Generation;Excellent Color Consistency and CRI;UL Approved for Damp Location;Durable Plastic Housing;ANSI Construction Compliant
extra long description
TCP LED10R20D41K LED 10W R20 DIM 41
Additional Information
Power Factor
0.8
beam angle
110 °
average life
25000 h
lumens
725
Base
E26
Brightness (Lumens)
725 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed
Equivalent Wattage
60 W
Warranty
5 yr
package quantity
12 CA
Manufacturer Information
Manufacturers Part Number
LED10R20D41K
Brand
Technical Consumer Prod.
GTIN
00762148247708
UPC
762148247708
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Ceiling Fixtures;Sconces
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED10R20D41K.
Jump To:

Similar Items

Similar items are close alternatives to LED10R20D41K, though they may not be 100% alike.

Features: Led BR20 Reflector Flood 7W-550LM Dimmable 4000K 80+Cri 120VAC E26
  • Our Part #: LED7WBR20840DIMG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED7WBR20/840-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.20) ·
LED7WBR20840DIMG - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat