011511607 - M4/6 Terminal Block

ENT

  • $1.12 (Each)
  • $1.12 (Each)

  • $56.00 (Per 50)
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
011511607
Manufacturer's Part Number
011511607
Description
M4/6 Terminal Block
Screw Clamp Terminal Block, 32 A Current Rating, Polyamide (Insulation) Material, -55 to +110 °C Operating Temperature Range, 40.5 MM Overall Height, 40.5 MM Overall Length, 6 MM Overall Width, 2000 BX;48000 BX;50 BX Package Quantity, #10 Awg;4 MM^2 Primary Opening Wire Size, En 60529 Main Terminals IP20;IEC 60529;IEC 60947-1;Rohs Complaint Standards Met, 1000 V Voltage Rating, 8.2 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Standard Packaging
$56.00 (Per 50)
Resources
Images
 
 
011511607 - Small Image
 
011511607 - Large Image
Specifications Sheets
 
 
011511607 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
32 A
Voltage Rating
1000 V
Material
Polyamide (Insulation)
Dimensions and Weight
Overall Length
40.5 mm
Descriptions
Long Description
Screw Clamp Terminal Block, 32 A Current Rating, Polyamide (Insulation) Material, -55 to +110 °C Operating Temperature Range, 40.5 mm Overall Height, 40.5 mm Overall Length, 6 mm Overall Width, 2000 BX;48000 BX;50 BX Package Quantity, #10 AWG;4 mm^2 Primary Opening Wire Size, EN 60529 Main Terminals IP20;IEC 60529;IEC 60947-1;RoHS Complaint Standards Met, 1000 V Voltage Rating, 8.2 g Weight
Short Description
Screw Clamp Terminal Block, 10 AWG, 32 A, 1000 V, Polyamide (Insulation), 50 BX
Product Type
Screw Clamp Terminal Block
Power Terminal Block
Description
M4/6 TERMINAL BLOCK
Additional Information
Primary Opening Wire Size
#10 AWG;4 mm^2
Operating Temperature Range
-55 to +110 °C
Overall Width
6 mm
Overall Height
40.5 mm
Standards Met
IEC 60529;IEC 60947-1;EN 60529 Main Terminals IP20;RoHS Complaint
package quantity
50 BX;2000 BX;48000 BX
Manufacturer Information
Brand
ABB
Manufacturers Part Number
011511607
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight
8.2 g
Weight per each
0.29
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 011511607.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 011511607.

M4/6 Terminal Block
  • Our Part #: 1SNA115116R0700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 011511607
  • Manufacturer: ENT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.12) ·
1SNA115116R0700 - Te Connectivity/Entrelec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.12

Each

QTY:
Each
Add
Gray, Feed Through Terminal Block With 6 MM Spacing, 30 Amp Rated Ul Current Wit...
  • Our Part #: 011511607
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 011511607
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 50 ($56.00) ·
011511607 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.12

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat