1705 - Adapter Nema L5-15P to 5-20C Yellow

Ericson

  • $48.77 (Each)
  • $48.77 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1705
Manufacturer
Ericson
Manufacturer's Part Number
1705
Description
Adapter Nema L5-15P to 5-20C Yellow
Adapter Nema L5-15P to 5-20C, Yellow or Black Wiring Device, Locking/Straight Adapter
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
N/A
UPC/GTIN
782862591130 / 00782862591130
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.77 (Each)
Resources
Other Links
 
 
1705 - Other
 
1705 - Other
 
1705 - Other
Images
 
 
1705 - Large Image
 
1705 - Small Image
Brochures
 
 
1705 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Descriptions
Description
ADAPTER NEMA L5-15P TO 5-20C YELLOW
Product Type
Adapter Nema L5-15P to 5-20C
extra long description
ERIC 1705 ADAPTER NEMA L5-15P TO 5-
Long Description
ADAPTER NEMA L5-15P TO 5-20C, YELLOW OR BLACK WIRING DEVICE, LOCKING/STRAIGHT ADAPTER
Additional Information
Warranty
1 YEAR
Device Type
Adapter
environmental rating
Indoor
Manufacturer Information
Brand
ERICSON
Manufacturers Part Number
1705
GTIN
00782862591130
UPC
782862591130
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Wiring Devices
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat