FTS20CW - Led Twin Head Security Flood 3-5K White

Halo Outdoor

  • $148.00 (Each)
  • $148.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FTS20CW
Manufacturer
Halo Outdoor
Manufacturer's Part Number
FTS20CW
Description
Led Twin Head Security Flood 3-5K White
00080083810451|0080083|080083810451|08008381045|81045|FTS20CW|Twin Led Flood, Connected, WH|Cooper Lighting FTS20CW|Cooperlighting FTS20CW|Eaton / Cooper Lighting FTS20CW|Eaton Cooper Lighting FTS20CW|Eeton Cooper Lighting FTS20CW|Halo - Cooper Lighting FTS20CW|Halo Outdoor FTS20CW
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
080083810451 / 00080083810451
Weight per unit
2.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.00 (Each)
Resources
Images
 
 
FTS20CW - Small Image
 
FTS20CW - Large Image
 
FTS20CW - Large Image
 
FTS20CW - Large Image
Attachments
 
 
FTS20CW - Specification Sheet
 
FTS20CW - Specification Sheet
Other Links
 
 
FTS20CW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
.0823 at 277V
Voltage Rating
120 to 277
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Size
5.625 IN Length 6.813 IN Width 7.313 IN Height
Descriptions
Description
LED TWIN HEAD SECURITY FLOOD 3-5K WHITE
Product Type
Twin Led Flood, Connected, WH
extra long description
ETNCL-CAN FTS20CW TWIN LED FLOOD, C
Special Features
No Bridge/Internet Needed-wireless control via HALOHome Bluetooth Mesh
Long Description
00080083810451|0080083|080083810451|08008381045|81045|FTS20CW|TWIN LED FLOOD, CONNECTED, WH|Cooper Lighting FTS20CW|CooperLighting FTS20CW|Eaton / Cooper Lighting FTS20CW|Eaton Cooper Lighting FTS20CW|Eeton Cooper Lighting FTS20CW|HALO - COOPER LIGHTING FTS20CW|Halo Outdoor FTS20CW
Manufacturer Information
Brand
Utility
Manufacturers Part Number
FTS20CW
sub brand
HALO Home Smart Floodlight - FTS20C
GTIN
00080083810451
UPC
080083810451
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.68
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat