BR115AF - BR Fireguard Afci 1 Pole 15 Amp

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR115AF
Manufacturer
Eaton
Manufacturer's Part Number
BR115AF
Description
BR Fireguard Afci 1 Pole 15 Amp
Eaton BR Afci Circuit Breaker, Type BR 1-Inch Wide Fire-Guard Afci Circuit Breakers, Arc Fault, 15A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Special Application Plug-In - 1P Special Application Plug-In Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114231494 / 00782114231494
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR115AF - Small Image
 
BR115AF - Large Image
 
BR115AF - Large Image
 
BR115AF - Large Image
Other Links
 
 
BR115AF - Other
 
BR115AF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Single-pole
Dimensions and Weight
Height
1.25
Length
3
Width
4.75
Descriptions
Description
BR FIREGUARD AFCI 1 POLE 15 AMP
Long Description
Eaton BR AFCI circuit breaker, Type BR 1-Inch Wide FIRE-GUARD AFCI Circuit Breakers, Arc fault, 15A, 10 kAIC, Single-pole, 120/240V, BR, #14-4 AWG Cu/Al, Type BR Loadcenters
Special Features
Arc fault
Product Type
BR115AF66C1111G01BR Fireguard Afci 1 Pole 15 Amp
Features
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI).
extra long description
ETN BR115AF BR115AF66C1111G01BR FIR
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR115AF
GTIN
00782114231494
UPC
782114231494
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
AFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.78
Carton
1
Uses, Certifications, and Standards
standard
UL 1699
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR115AF.
Jump To:

Similar Items

Similar items are close alternatives to BR115AF, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,295.80) ·
BRCAF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add
Breaker 20A 1P 120V 10K QP
  • Our Part #: Q120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: Q120
  • Manufacturer: Siemens Industry Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.41) ·
Q120 - Siemens Industry Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR115AF but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR115AF Eaton 00782114231494
GTHQL1115AF GENERAL ELECTRIC n/a
Q120 ITE n/a
HOM115AFI Schneider Electric 00785901301318
Q120 Siemens 00783643148192

* All prices subject to change.

Begin Live Chat