BRCAF115 - Type BR Combination Afci, 1P, 15A, 10kaic

Eaton

  • $64.79 (Each)
  • $64.79 (Each)

  • $1,295.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BRCAF115
Manufacturer
Eaton
Manufacturer's Part Number
BRCAF115
Description
Type BR Combination Afci, 1P, 15A, 10kaic
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, #14 to #4 Awg Wire Size, 1.25 In Overall Height, 6 In Overall Length, 3.5 In Overall Width
Slang Terms

Categories
Enhanced Commodity Codes - Distribution Equipment
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786685514321 / 00786685514321
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.79 (Each)
Standard Packaging
$1,295.80 (Per 20)
Resources
Images
 
 
BRCAF115 - Small Image
 
BRCAF115 - Large Image
 
BRCAF115 - Large Image
 
BRCAF115 - Large Image
 
BRCAF115 - Large Image
 
BRCAF115 - Large Image
Attachments
 
 
BRCAF115 - Specification Sheet
 
BRCAF115 - Specification Sheet
Brochures
 
 
BRCAF115 - Brochure
 
BRCAF115 - Brochure
Other Links
 
 
BRCAF115 - Other
 
BRCAF115 - Other
Features
Current Rating
15 A
Voltage Rating
120 V ac
Wire Size
#14 to #4 AWG
interrupt rating
10 kAIC
Poles
1
amperage rating
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
used with
Type BR Loadcenters
Material, Color, and Finish
Color
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Dimensions and Weight
Overall Length
6 in
Height
1.25 in
Width
3.5 in
Length
6 in
Descriptions
Product Type
Arc Fault Circuit Breaker
Long Description
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V ac, #14 to #4 AWG Wire Size, 1.25 in Overall Height, 6 in Overall Length, 3.5 in Overall Width
Features
A combination type arc fault circuit interrupter is a device that includes all of the protection offered by the branch feeder AFCI (mitigation of high current arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 amps with associated mitigation of fire hazards in the cords connected to the outlets. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in par
Short Description
1P Arc Fault Circuit Breaker, 15 A, 120 VAC, Quick Connect
extra long description
ETN BRCAF115 15 AMP AFCI breaker ar
Description
TYPE BR COMBINATION AFCI, 1P, 15A, 10KAIC
Special Features
Arc fault
Additional Information
circuit breaker type
Arc Fault Circuit Breaker
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
1.25 in
Overall Width
3.5 in
for use with
BR Type Loadcenters
Standards Met
UL 1699 Listed;FEDERAL SPECIFICATIONS CLASSIFICATION W-C375;4897 IGCC
class
1.0000 IN X 1.0000 IN X 2.2300 IN
dimensions
6.0000 IN X 3.5000 IN X 1.2500 IN
Contact Configuration
Not Applicable
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRCAF115
sub brand
Fluorescent industrial lighting fixture
GTIN
00786685514321
UPC
786685514321
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
unspsc code
39121603
igcc
4897
Type
AFCI circuit breakers
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.78
Carton
1
Package
20
Uses, Certifications, and Standards
Mounting
Standard Pigtail
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 1699,Federal Specifications Classification W-C375
You must have an account to view stock levels
These alternate items can be purchased instead of BRCAF115.
Jump To:

Similar Items

Similar items are close alternatives to BRCAF115, though they may not be 100% alike.

Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, Ul Only, 15 A, ...
  • Our Part #: BRP115AF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP115AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,348.80)
BRP115AF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$67.44

Each

QTY:
Each
Add
Eaton BR Afci Circuit Breaker, Afci Circuit Breaker, Ul Only, 15 A, 10 Kaic, Sin...
  • Our Part #: BRN115AF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRN115AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,301.80)
BRN115AF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$65.09

Each

QTY:
Each
Add
Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRCAF115QN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRCAF115QN
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.79)
BRCAF115QN - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.79

Each

QTY:
Each
Add
Etn BR115AF BR115AF66C1111G01BR Fir
  • Our Part #: BR115AF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR115AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
BR115AF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?