BR1632N200 - 16/32C 200A 1PH Convertible Loadcenter

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR1632N200
Manufacturer
Eaton
Manufacturer's Part Number
BR1632N200
Description
16/32C 200A 1PH Convertible Loadcenter
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Convertible Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676448604 / 00786676448604
Weight per unit
15.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BR1632N200 - Small Image
 
BR1632N200 - Large Image
 
BR1632N200 - Large Image
Attachments
 
 
BR1632N200 - Specification Sheet
Other Links
 
 
BR1632N200 - Other
 
BR1632N200 - Other
Brochures
 
 
BR1632N200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240
interrupt rating
25 kAIC
Cover Type
Cover included
amperage rating
HID Lighting
Material, Color, and Finish
Color
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
material composition
Not Applicable
Dimensions and Weight
Size
C4
Descriptions
Description
16/32C 200A 1PH CONVERTIBLE LOADCENTER
Product Type
BR Style 1-Inch Loadcenter
Special Features
No feed-thru lugs
Additional Information
class
1.0000 IN X 1.0000 IN X 2.2300 IN
number of spaces
16
dimensions
3.8800 IN X 14.3100 IN X 18.7500 IN
Cord Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Manufacturer Information
Manufacturers Part Number
BR1632N200
Brand
Eaton
series
Not Applicable
sub brand
Open Office, Retail
GTIN
00786676448604
UPC
786676448604
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
15.6
Carton
1
Uses, Certifications, and Standards
Application
Stationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesElec Assemblies, Panels & EOEM - Panel BuildersInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 67,UL 50
Mounting
Combination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR1632N200.
Jump To:

Similar Items

Similar items are close alternatives to BR1632N200, though they may not be 100% alike.

Eaton BR Convertible Loadcenter, Convertible, 200 A, X4, Aluminum, Cover Include...
  • Our Part #: BRP16N200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP16N200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($274.81) ·
BRP16N200 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$274.81

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat