BR3040L200 - 1PH 200A Mlo 30/40 Cir. Al Bus Nema 1

Eaton

  • $301.06 (Each)
  • $301.06 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR3040L200
Manufacturer
Eaton
Manufacturer's Part Number
BR3040L200
Description
1PH 200A Mlo 30/40 Cir. Al Bus Nema 1
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 29.13 In Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676447652 / 00786676447652
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$301.06 (Each)
Resources
Attachments
 
 
BR3040L200 - Specification Sheet
Images
 
 
BR3040L200 - Large Image
 
BR3040L200 - Large Image
Other Links
 
 
BR3040L200 - Other
 
BR3040L200 - Other
Brochures
 
 
BR3040L200 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
120/240 V ac
Wire Size
#1 AWG to 300 kcmil
Material
Metallic
interrupt rating
25 kAIC
Phase
1
amperage rating
200
Cover Type
Cover included
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
14.31 in;363.5 mm
Width
14.31
Height
29.13
Depth
3.88
Size
D1
Descriptions
Product Type
Main Lug Load Center
Long Description
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V ac, #1 AWG to 300 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 29.13 in Overall Height
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
NEMA 1 Main Lug Load Center, 30/40 C, 200 A, Ground Bar
Description
1PH 200A MLO 30/40 CIR. AL BUS NEMA 1
extra long description
ETN BR3040L200 1Ph/BR LC 200A MLO 3
Special Features
No feed-thru lugs
Additional Information
Number of Circuits
40
Enclosure Type
Nema 1
for use with
Type Br 1-Inch Breakers
number of spaces
30
Overall Width
3.88 in;98.4 mm
Overall Height
29.13 in;739.8 mm
Circuit Breaker Compatibility
BR Circuit Breaker
Recommended Environment
Indoor
Standards Met
UL 67 Listed;UL 50 Listed
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR3040L200
GTIN
00786676447652
UPC
786676447652
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Availability
Status
Inactive
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
Mounting
Combination Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BR3040L200.
Jump To:

Similar Items

Similar items are close alternatives to BR3040L200, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 200 A, X5, Aluminum, ...
  • Our Part #: BRP30L200
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP30L200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($260.49) ·
BRP30L200 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$260.49

Each

QTY:
Each
Add
Main Lug Load Center, 30 Spaces, 40 Circuits, 200 A, 120/240 V Ac, #1 Awg to 300...
  • Our Part #: BR3040L200G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: BR3040L200G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.85) ·
BR3040L200G - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$314.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR3040L200 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR3040L200 Eaton 00786676447652
BR3040L200G Eaton 00786676003506
CUHBR3040L20 Eaton n/a
5B691 WW GRAINGER n/a
G3040L1200 ITE n/a
G3040ML1200 ITE n/a
HOM3040L200TC Schneider Electric 00785901209003
G3040MC1200 Siemens n/a
P3040L1200 Siemens 00040892650457

* All prices subject to change.

Begin Live Chat