EHMVD12R - Eg Vari Depth Packed Style ? 12? Red (Nema 1/12)

Eaton

  • $152.87 (Each)
  • $152.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHMVD12R
Manufacturer
Eaton
Manufacturer's Part Number
EHMVD12R
Description
Eg Vari Depth Packed Style ? 12? Red (Nema 1/12)
Door Handle Mechanism, 12.5 X 6.5 X 7 In, 6 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685405681 / 00786685405681
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$152.87 (Each)
Resources
Tech Bulletins
 
 
EHMVD12R - Tech Bulletin
Images
 
 
EHMVD12R - Large Image
 
EHMVD12R - Large Image
 
EHMVD12R - Video
Specifications Sheets
 
 
EHMVD12R - Specification Sheet
 
EHMVD12R - Specification Sheet
Attachments
 
 
EHMVD12R - Specification Sheet
Other Links
 
 
EHMVD12R - Other
Brochures
 
 
EHMVD12R - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
EG VARI DEPTH PACKED STYLE ? 12? RED (NEMA 1/12)
Product Type
Door Handle Mechanism
Long Description
Door Handle Mechanism, 12.5 x 6.5 x 7 in, 6 lb
Features
MCCB Series G:Handle Mechanisms, Universal Rotary Through-the-Door Handle Mechanism, Red Handle, NEMA 1/12, 12 in. Shaft, Used with EG-Frame.
Short Description
Door Handle Mechanism for EG-Frame, 12.5 x 6.5 x 7 in
extra long description
ETN EHMVD12R EG VARI DEPTH PK STYLE
Additional Information
accessory type
Door Handle Mechanism
for use with
EG-Frame
dimensions
12.5 x 6.5 x 7 in
Standards Met
IGCC 4927
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
EHMVD12R
Brand
Eaton Corp
GTIN
00786685405681
UPC
786685405681
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker accessory
Packaging
Weight
6 lb
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat