2031A - Wallplate 1G SGL Recp Thermoset Mid Al

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2031A
Manufacturer
Eaton
Manufacturer's Part Number
2031A
Description
Wallplate 1G SGL Recp Thermoset Mid Al
Eaton Single Receptacle Wallplate, Almond, 1.406" Hole Cutout, Thermoset, Single- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664554735 / 00032664554735
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2031A - Specification Sheet
Images
 
 
2031A - Small Image
 
2031A - Large Image
 
2031A - Video
Other Links
 
 
2031A - Other
Brochures
 
 
2031A - Brochure
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
Wallplate 1G SGL Recp Thermoset Mid Al
Description
WALLPLATE 1G SGL RECP THERMOSET MID AL
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
extra long description
EWD 2031A Wallplate 1G Sgl Recp The
Long Description
Eaton Single receptacle wallplate, Almond, 1.406" Hole Cutout, Thermoset, Single- gang, Mid-size
Special Features
Thermoset, midi and jumbo
Additional Information
media
Yes
dimensions
0.0800 IN X 3.1200 IN X 4.8700 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2031A
GTIN
00032664554735
UPC
032664554735
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Single receptacle wallplate
Packaging
Weight per each
0.05
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2031A.
Jump To:

Similar Items

Similar items are close alternatives to 2031A, though they may not be 100% alike.

Mid-Size Power Outlet Wallplate, Almond, Power Outlet, Polycarbonate, 1, 1.40" H...
  • Our Part #: PJ7A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ7A
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($20.62) · 250 ($206.25) ·
PJ7A - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 2031A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2031A Eaton Wiring Devices 00032664554735
80504A Leviton n/a

* All prices subject to change.

Begin Live Chat