PJ7A - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Al

Eaton

  • $0.83 (Each)
  • $0.83 (Each)

  • $20.62 (Per 25)

  • $82.50 (Per 100)

  • $206.25 (Per 250)
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
PJ7A
Manufacturer
Eaton
Manufacturer's Part Number
PJ7A
Description
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Al
Mid-Size Power Outlet Wallplate, Almond, Power Outlet, Polycarbonate, 1, 1.40" Hole, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664627125 / 00032664627125
Weight per unit
0.065 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$20.62 (Per 25)
Standard Packaging
$206.25 (Per 250)
Resources
Images
 
 
PJ7A - Small Image
 
PJ7A - Large Image
 
PJ7A - Video
Attachments
 
 
PJ7A - Specification Sheet
Brochures
 
 
PJ7A - Brochure
Other Links
 
 
PJ7A - Other
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
WLPLT 1G SGL Rec W/1.4" Hole Poly Mid Al
Description
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID AL
extra long description
EWD PJ7A Wlplt 1G Sgl Rec W/1.4" Ho
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Mid-size Power Outlet Wallplate, Almond, Power outlet, Polycarbonate, 1, 1.40" hole, Mid-size
Special Features
Thermoplastic, std and midi
Additional Information
media
Yes
dimensions
3.1300 IN X 4.8800 IN X 0.5400 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ7A
GTIN
00032664627125
UPC
032664627125
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Power outlet and locking wallplate
Packaging
Weight per each
0
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJ7A.
Jump To:

Similar Items

Similar items are close alternatives to PJ7A, though they may not be 100% alike.

Trademaster Plate 1-Gang 1 Single Receptacle
  • Our Part #: TP7
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP7
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($19.01) · 200 ($190.14) ·
TP7 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PJ7A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NPJ7AL Bryant Electric 00883778107863
PJ7A Eaton Wiring Devices 00032664627125

* All prices subject to change.

Begin Live Chat