93227B0X - Wallplate 2G SGL Recp 2.1563"Hole STD SS

Eaton

  • $6.02 (Each)
  • $6.02 (Each)

  • $60.20 (Per 10)

  • $602.00 (Per 100)
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
93227B0X
Manufacturer
Eaton
Manufacturer's Part Number
93227B0X
Description
Wallplate 2G SGL Recp 2.1563"Hole STD SS
Single Receptacle Wallplate, 2 Gang, 4.56 (W) X 4.50 (H) In;2.156 In (Dia.), Wall Mount, 302/304 Stainless Steel, Satin Brushed, 21.8 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538223 / 00032664538223
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.02 (Each)
Carton
$60.20 (Per 10)
Standard Packaging
$602.00 (Per 100)
Resources
Images
 
 
93227B0X - Small Image
 
93227B0X - Large Image
 
93227B0X - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Description
WALLPLATE 2G SGL RECP 2.1563"HOLE STD SS
Product Type
Single Receptacle Wallplate
Long Description
Single Receptacle Wallplate, 2 Gang, 4.56 (W) x 4.50 (H) in;2.156 in (Dia.), Wall Mount, 302/304 Stainless Steel, Satin Brushed, 21.8 lb
Features
Standard Size Wallplates - Stainless Steel Power Outlet. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
2 Gang, Wall Mount, Single Receptacle Wallplate
Special Features
Temperature Rating -40 to 70 °C;Opening Configuration 2.1563 in Diameter
extra long description
EWD 93227-BOX Wallplate 2G Sgl Recp
Additional Information
dimensions
4.56 (W) x 4.50 (H) in;2.156 in (Dia.)
Mounting Type
Wall Mount
for use with
Power Devices
package quantity
1 CT;100 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93227B0X
GTIN
00032664538223
UPC
032664538223
Taxonomies, Classifications, and Categories
Type
Power outlet and locking wallplate
Category Description
Commerical plates
Packaging
Weight
21.8 lb
Weight per each
0.16
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed,CSA Certified,NAFTA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93227B0X.
Jump To:

Similar Items

Similar items are close alternatives to 93227B0X, though they may not be 100% alike.

Wall Plate, 2 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver,...
  • Our Part #: SS703
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS703
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($75.40) · 200 ($754.00) ·
SS703 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
Twogang Power Outlet Receptacle Opening, 2.1563 FT Hole For 2.125-Inch Diameter ...
  • Our Part #: SS702
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS702
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($118.60) · 200 ($1,186.00) ·
SS702 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.93

Each

QTY:
Each
Add
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device ...
  • Our Part #: S3862C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S3862C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($123.55) · 200 ($1,235.48) ·
S3862C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, St...
  • Our Part #: SS703
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS703
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($94.40) ·
SS703 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.44

Each

QTY:
Each
Add
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device ...
  • Our Part #: 3862C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S3862C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($123.55) ·
3862C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 93227B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS703 Bryant Electric 00883778201134
SS703L Bryant Electric 00883778095146
93227 Eaton Wiring Devices 00032664538223
7772 Enerlites 00883951213077
7792 Enerlites 00883951213107
SS702 Hubbell Wiring Device-Kellems 00883778201127
4934 Leviton 00078477202609
84026 Leviton 00078477431306
S705 Leviton n/a
83485 Morris 00601986834858
93227 Mulberry 00095327932271
97227 Mulberry 00095327972277
S3862-C Legrand Pass & Seymour 00785007138283
SL703CC12 Legrand Pass & Seymour n/a
SS702 Legrand Pass & Seymour 00785007129588
SS703 Legrand Pass & Seymour 00785007129595
SS716(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat