SS703 - Wallplate, 2-G, 2.15", 4 Bolt, SS

Wiring Device-Kellems

  • $9.44 (Each)
  • $9.44 (Each)

  • $94.40 (Per 10)
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
SS703
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
SS703
Description
Wallplate, 2-G, 2.15", 4 Bolt, SS
Wall Plate, 2 Gang, 4.6 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, Stainless Steel, Silver, Smooth Chrome Plated, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778201134 / 0883778201134 / 00883778201134
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.44 (Each)
Standard Packaging
$94.40 (Per 10)
Resources
Images
 
 
SS703 - Large Image
 
SS703 - Small Image
 
SS703 - Large Image
Specifications Sheets
 
 
SS703 - Specification Sheet
Attachments
 
 
SS703 - Specification Sheet
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
Stainless Steel
Number of Gangs
2
gang
2-Gang
Material, Color, and Finish
Finish
Smooth Chrome Plated
Dimensions and Weight
Thickness
0.035 in
Size
2-Gang
Descriptions
Description
WALLPLATE, 2-G, 2.15", 4 BOLT, SS
Features
Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, Standard Size, Stainless Steel, 4 Bolt Mount. Protective film helps to prevent scratches and damageProvides a plush appearance with the durability of metalBrass and Aluminum are lacquer coated to inhibit oxidation
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material 302/304 Stainless Steel;Temperature Rating -40 to 85 Deg C;2-Gang, 1) 2.15" Opening, Standard Size, Stainless Steel, 4 Bolt Mount
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 4.6 in (W) x 4.5 in (H), 0.035 in Thickness, Screw Mount, Stainless Steel, Silver, Smooth Chrome Plated, 0.2000 lb
Short Description
Wall Plate, 2 Gangs, Duplex Receptacle, Stainless Steel, Silver
extra long description
HWDK SS703 WALLPLATE, 2-G, 2.15", 4
Construction
Stamped
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;10 PK
Standards Met
UL Listed 514;CSA Certified
Made in USA
yes
dimensions
4.6 in (W) x 4.5 in (H)
cutout
1) 2.15" Opening, 4-Bolt
pallet quantity
8000
orientation
Vertical Mount
Manufacturer Information
Manufacturers Part Number
SS703
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778201134
UPC
883778201134
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Plates
Packaging
Weight
0.2000 lb
Weight per each
0.019
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential;Commercial;Industrial
Mounting
Screw Mounting
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SS703.
Jump To:

Similar Items

Similar items are close alternatives to SS703, though they may not be 100% alike.

Eaton Arrow Hart Wallplate, Two Gang, 2.15" Diameter Outlet Receptacles, Surface...
  • Our Part #: 68
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 68-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.60) · 140 ($624.40) ·
68 - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.46

Each

QTY:
Each
Add
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device ...
  • Our Part #: S3862C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S3862C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($123.55) · 200 ($1,235.48) ·
S3862C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add
Wall Plate, 2 Gang, 7.8 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver,...
  • Our Part #: SS703
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS703
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($75.40) · 200 ($754.00) ·
SS703 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.77

Each

QTY:
Each
Add
Single Receptacle Wallplate, 2 Gang, 4.56 (W) X 4.50 (H) In;2.156 In (Dia.), Wal...
  • Our Part #: 93227B0X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 93227B0X
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($60.20) · 100 ($602.00) ·
93227B0X - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.02

Each

QTY:
Each
Add
Two Gang Power Outlet Receptacle Opening, 2.1563 Hole For 2.125 Diameter Device ...
  • Our Part #: 3862C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S3862C
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($123.55) ·
3862C - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.18

Each

QTY:
Each
Add
Twogang Power Outlet Receptacle Opening, 2.1563 FT Hole For 2.125-Inch Diameter ...
  • Our Part #: SS702
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS702
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($118.60) · 200 ($1,186.00) ·
SS702 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.93

Each

QTY:
Each
Add
WALLPLATE, 1-G, 2.15", SS
  • MFR Part #: SS723
  • GTIN: 00883778201172
  • Manufacturer: WIRING DEVICE-KELLEMS
Cross Referenced

These items are similar to SS703 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS703 Bryant Electric 00883778201134
SS703L Bryant Electric 00883778095146
93227 Eaton Wiring Devices 00032664538223
7772 Enerlites 00883951213077
7792 Enerlites 00883951213107
SS702 Hubbell Wiring Device-Kellems 00883778201127
4934 Leviton 00078477202609
84026 Leviton 00078477431306
S705 Leviton n/a
83485 Morris 00601986834858
93227 Mulberry 00095327932271
97227 Mulberry 00095327972277
S3862-C Legrand Pass & Seymour 00785007138283
SL703CC12 Legrand Pass & Seymour n/a
SS702 Legrand Pass & Seymour 00785007129588
SS703 Legrand Pass & Seymour 00785007129595
SS716(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat