TRSGFH20W - Gfci TR HG Self Test Duplex 20A 125V WH

Eaton

  • $36.31 (Each)
  • $36.31 (Each)

  • $363.10 (Per 10)
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
TRSGFH20W
Manufacturer
Eaton
Manufacturer's Part Number
TRSGFH20W
Description
Gfci TR HG Self Test Duplex 20A 125V WH
Eaton Hospital Grade Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664740121 / 00032664740121
Weight per unit
0.405 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.31 (Each)
Standard Packaging
$363.10 (Per 10)
Resources
Images
 
 
TRSGFH20W - Small Image
 
TRSGFH20W - Large Image
 
TRSGFH20W - Large Image
 
TRSGFH20W - Large Image
 
TRSGFH20W - Large Image
 
TRSGFH20W - Large Image
 
TRSGFH20W - Large Image
 
TRSGFH20W - Video
Attachments
 
 
TRSGFH20W - Specification Sheet
Other Links
 
 
TRSGFH20W - Other
 
TRSGFH20W - Other
 
TRSGFH20W - Other
 
TRSGFH20W - Other
 
TRSGFH20W - Other
 
TRSGFH20W - Other
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
125V
amperage rating
20A
Descriptions
Product Type
Gfci TR HG Self Test Duplex 20A 125V WH
Description
GFCI TR HG SELF TEST DUPLEX 20A 125V WH
extra long description
EWD TRSGFH20W GFCI TR HG Self Test
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Special Features
Hospital grade GFCI
Long Description
Eaton hospital grade GFCI receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Nylon,5-20R,Two-pole, three-wire, grounding
Additional Information
media
Yes
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRSGFH20W
GTIN
00032664740121
UPC
032664740121
Taxonomies, Classifications, and Categories
Category Description
Industrial GFCI devices
Type
Hospital grade GFCI receptacle
Packaging
Weight per each
0.405
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRSGFH20W.
Jump To:

Similar Items

Similar items are close alternatives to TRSGFH20W, though they may not be 100% alike.

Hospital-Grade Tamper-Resistant 20A Self-Test Duplex Gfci
  • Our Part #: 2097HGTRW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2097-HGTRW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($606.70) ·
2097HGTRW - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat