2097HGTRW - Self Test Gfci Hosp GRD Recp TR 20A WH

Legrand-Pass & Seymour

  • $60.67 (Each)
  • $60.67 (Each)

  • $606.70 (Per 10)
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
2097HGTRW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-HGTRW
Description
Self Test Gfci Hosp GRD Recp TR 20A WH
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex Gfci
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035940 / 0785007035940 / 00785007035940
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.67 (Each)
Standard Packaging
$606.70 (Per 10)
Resources
Images
 
 
2097HGTRW - Small Image
 
2097HGTRW - Large Image
 
2097HGTRW - Large Image
 
2097HGTRW - Video
Brochures
 
 
2097HGTRW - Brochure
Other Links
 
 
2097HGTRW - Other
 
2097HGTRW - Other
 
2097HGTRW - Other
 
2097HGTRW - Other
 
2097HGTRW - Other
 
2097HGTRW - Other
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
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
extra long description
P&S 2097HGTRW SELF-TEST GFCI REC HO
Product Type
Self-Test Gfci Rec Hosp Tamp Res 20A WH
Description
SELF TEST GFCI HOSP GRD RECP TR 20A WH
Long Description
Hospital-Grade Tamper-Resistant 20A Self-Test Duplex GFCI
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, GFCI, Self-Test
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097-HGTRW
GTIN
00785007035940
UPC
785007035940
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
Application
Commercial/Residential
standard
CULUS, cULus, UL Listed, FSUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2097HGTRW.
Jump To:

Similar Items

Similar items are close alternatives to 2097HGTRW, though they may not be 100% alike.

Eaton Hospital Grade Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg,...
  • Our Part #: TRSGFH20W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGFH20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($363.10) ·
TRSGFH20W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat