40R16CD - *Delisted* 40W 120V R16 Spot Med Incand Lamp

Ge Current, A Daintree Company

  • $3.94 (Each)
  • $3.94 (Each)

  • $23.64 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40R16CD
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
40R16/CD
Description
*Delisted* 40W 120V R16 Spot Med Incand Lamp
Gel 40R16/CD 25781 Incandescent Lam
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168257817 / 00043168257817
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Standard Packaging
$23.64 (Per 6)
Resources
Images
 
 
40R16CD - Small Image
 
40R16CD - Large Image
Attachments
 
 
40R16CD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Voltage Rating
120
Material, Color, and Finish
color temperature
2500.0
Dimensions and Weight
Length
3.37
Diameter
2.0
Descriptions
Product Type
25781 Incandescent Lamps
Description
*DELISTED* 40W 120V R16 SPOT MED INCAND LAMP
Long Description
GEL 40R16/CD 25781 INCANDESCENT LAM
Additional Information
lumens
225
average life
1500.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
40R16/CD
Brand
GE Current
sub brand
Soft White
GTIN
00043168257817
UPC
043168257817
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
6
Uses, Certifications, and Standards
Application
INDOOR SPOTLIGHT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat