F31T8SPX41UEC0 - 31W T8 U Bend 4100K Med Bi-Pin 82 Cri Fluor Lamp

Ge Traditional Lamps

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F31T8SPX41UEC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F31T8SPX41/U/ECO
Description
31W T8 U Bend 4100K Med Bi-Pin 82 Cri Fluor Lamp
Ge, 31 WTT, 2775 LM, 4100 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168721196 / 00043168721196
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F31T8SPX41UEC0 - Small Image
 
F31T8SPX41UEC0 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
31.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
82.0
Dimensions and Weight
Diameter
1.0
Length
22.5
Descriptions
Product Type
72119 Fluorescent
extra long description
GEL F31T8SPX41/U/ECO 72119 FLUORESC
Long Description
GE, 31 WTT, 2775 LM, 4100 KV, 82 CRI, 1 IN Diameter, 22.5 IN Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
Description
31W T8 U BEND 4100K MED BI-PIN 82 CRI FLUOR LAMP
Additional Information
average life
24000.0
lumens
2775.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F31T8SPX41/U/ECO
Brand
Ge Traditional Lamps
GTIN
00043168721196
UPC
043168721196
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.62
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Full Wattage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F31T8SPX41UEC0.
Jump To:

Similar Items

Similar items are close alternatives to F31T8SPX41UEC0, though they may not be 100% alike.

31W, 22.5" Mol, T8 Octron Curvalume Fluorescent Lamp, 1 5/8" Leg Spacing, 4100K ...
  • Our Part #: FB031841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FBO31/841/21879
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 15 ($176.55) ·
FB031841 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F31T8SPX41UEC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
41778 GE Lighting 00043168417785
F31T8SPX41UECO GE Lighting 00043168721196
21879 Osram Sylvania 00046135218798
FO31841XPECO Osram Sylvania 00046135216961
226746 Philips Lighting 00046677226749

* All prices subject to change.

Begin Live Chat